6 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel
6 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53A
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- FM Approved:
- Yes
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UL Listed:
- Yes