6 in. Galvanized Steel Damper with 1 in. Hardware
6 in. Galvanized Steel Damper with 1 in. Hardware
Package Quantity Info:
EA: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Economy damper with single hardware
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round