6 in. Galvanized Steel Saddle in Round Duct

Part #SHMST926U  |  Item #4042528  |  Manufacturer Part #5309.06-26

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 6 in

Duct Shape: Round

Gauge: 26

Length: 6 in

Material: Galvanized Steel