6 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCLRU  |  Item #3643555  |  Manufacturer Part #RX12T06

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Long start collar
  • Galvanized steel, riveted construction

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel