6 in. Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Gasket x Socket Straight SDR 35 PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #MUL063975
  • Item #51171
  • Manufacturer Part #063975
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Injection Molded
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Product Type:
Elbow
Schedule Class:
SDR 35