6 in. HDPE Watertight Fitting Gasket
6 in. HDPE Watertight Fitting Gasket
Frequently Purchased Together
Product Details
- Lubricant is required on all pipe gaskets
Documents
Specifications
- Application:
- Drainage
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- HDPE