6 in. Plastic Slip Backwater Valve

This product has been replaced by

Jones Stephens White PVC Socket Backwater Valve
Jones Stephens 6 in. PVC Socket Backwater Valve
Manufacturer Part #B04600
You last purchased this on
 
PROFLO®

6 in. Plastic Slip Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens White PVC Socket Backwater Valve
Jones Stephens 6 in. PVC Socket Backwater Valve
Manufacturer Part #B04600
PROFLO®

6 in. Plastic Slip Backwater Valve

  • Fast #
  • Part #PF42854
  • Item #855036
  • Manufacturer Part #42854
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For light traffic area
  • Withstands water temperature up to 160F
  • Fits sch 40 pipe
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 14-2016a
ASME:
ASME A112.14.1-2003(R17)
BAA Compliant:
No
CSA Certified:
CSA B1800 2015, CSA B181.1
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Height:
10 in
IAPMO Listed -:
No
Length:
15-1/4 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2016a
NSF Certified:
Yes
UL Listed:
No
Valve Size:
6 in
Valve Type:
Backwater Valve
WaterSense Labeled:
No