6 in. ChemDrain CPVC Double Wye
6 in. ChemDrain CPVC Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
- CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
- ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
- ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311
- Application:
- Chemical Waste Drainage
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub x Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Size 4:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- CPAWDYU
- Weight:
- 11.25 lb
- Width:
- 16-313/1000 in