6 in. Mechanical Joint Global Ductile Iron Tapped Plug

You last purchased this on
 

6 in. Mechanical Joint Global Ductile Iron Tapped Plug

This product requires certification to purchase.
You last purchased this on
 

6 in. Mechanical Joint Global Ductile Iron Tapped Plug

  • Fast #
  • Part #MJTPUK
  • Item #40429
  • Manufacturer Part #670610248415
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11
  • 350 psi working pressure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Tapped Plug
Material:
Ductile Iron
NSF:
NSF 372, NSF 372 Annex G, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
Pressure Class:
350#
Tap Size:
2 in
UL Listed:
Yes
Waterworks Application:
Water
Weight:
19 lb