6 in. Mechanical Joint SDR 11 Adapter with Stainless Steel Insert

You last purchased this on
 

6 in. Mechanical Joint SDR 11 Adapter with Stainless Steel Insert

This product requires certification to purchase.
You last purchased this on
 

6 in. Mechanical Joint SDR 11 Adapter with Stainless Steel Insert

  • Fast #
  • Part #PED11MJASSU
  • Item #3063322
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Stainless Steel
Schedule Class:
SDR 11