6 in. Mechanical Joint x Plain End Cutting-In Sleeve (Less Accessories)

Part #MJPECISLAU  |  Item #7115536  |  Manufacturer Part #MJSC06

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #MJPECISLAP | Item #7164060 | Mfr. Part #MJSC04

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJPECISLAU | Item #7115536 | Mfr. Part #MJSC06

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJPECISLAX | Item #7115544 | Mfr. Part #MJSC08

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No