6 in. MPT x Socket Schedule 40 PVC Adapter
6 in. MPT x Socket Schedule 40 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- Socket Weld
- End Connections:
- MIPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 5-11/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- Type:
- S436060
- UL Listed:
- No