6 in. OD 12 ga 316L Stainless Steel 90 Degree Elbow
6 in. OD 12 ga 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic product
- Pickled and passivated
- Corrosion resistant
Documents
Specifications
- ASTM:
- ASTM A-774
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L