6 in. 304L Stainless Steel Sanitary Head Double Pin Clamp

You last purchased this on
 

6 in. 304L Stainless Steel Sanitary Head Double Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

6 in. 304L Stainless Steel Sanitary Head Double Pin Clamp

  • Fast #
  • Part #G13MHHMDP4U
  • Item #4829945
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Pin
End Connection 2:
Pin
End Connections:
Pin
Fits Pipe Size:
6 in
Fitting Type:
Sanitary, Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Global