6 in. Hub Straight and DWV Schedule 40 Fabricated PVC Cross

This product has been replaced by

No image available
Multi-Fittings Corporation 6 in. Hub DWV Schedule 40 PVC Cross
Manufacturer Part #294359
You last purchased this on
 
Multi-Fittings Corporation

6 in. Hub Straight and DWV Schedule 40 Fabricated PVC Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Multi-Fittings Corporation 6 in. Hub DWV Schedule 40 PVC Cross
Manufacturer Part #294359
Multi-Fittings Corporation

6 in. Hub Straight and DWV Schedule 40 Fabricated PVC Cross

  • Fast #
  • Part #MUL026622
  • Item #759435
  • Manufacturer Part #026622
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All SCH 40 DWV fittings are fabricated from SCH 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
  • The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
  • All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, DWV
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No