6 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)

You last purchased this on
 

6 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)

This product requires certification to purchase.
You last purchased this on
 

6 in. Black Plain (Beveled) End A53A Schedule 10 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPRGA53S10U
  • Item #2128362
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Commercial, Fire Protection, Industrial
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
6 in
Schedule Class:
10