6 in. Schedule 80 Plain End Pipe

Part #DBPPEA53B80DRLU  |  Item #266128

$5,096.70 Per 42 FT

$121.35 per FOOT

5096.7

(Pricing is for 6 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #DBPPEA53B80DRLK | Item #1401782

    Call for Pricing
    Call for Pricing
    Call us for price
    $942.06 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DBPPEA53B80DRLM | Item #266052

    Call for Pricing
    Call for Pricing
    Call us for price
    $960.75 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPPEA53B80DRLP | Item #266109

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,672.88 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DBPPEA53B80DRLU | Item #266128

    Call for Pricing
    Call for Pricing
    Call us for price
    $5,096.70 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DBPPEA53B80DRLX | Item #266144

    Call for Pricing
    Call for Pricing
    Call us for price
    $18,427.49 /per HUNDRED
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 21 ft

Material: Carbon Steel

Material Type: A53B

Pipe Tubing Size: 6 in

Schedule Class: 80

Type: DBPPEA53B80DRLU