6 in. Schedule 80 Seamless Long Radius Chromoly 90 Degree Elbow

You last purchased this on
 

6 in. Schedule 80 Seamless Long Radius Chromoly 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Schedule 80 Seamless Long Radius Chromoly 90 Degree Elbow

  • Fast #
  • Part #ICHXWP11S9U
  • Item #4280740
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234 Grade WP11
Clean Bagged:
No
Elbow Degree:
90 DD
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Long Radius, Seamless
Material:
Alloy Steel
Material Type:
Chromoly
Schedule Class:
80