6 in. x 20 ft. Slip 350# CL53 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

6 in. x 20 ft. Slip 350# CL53 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

6 in. x 20 ft. Slip 350# CL53 Ductile Iron Pipe

  • Fast #
  • Part #DI53SJPU
  • Item #94201
  • Manufacturer Part #DI53FST6
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Provides exceptional strength and flexibility
  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Requires Certification

Specifications

ANSI:
ANSI A21.15, ANSI B16.21
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115
Application:
Water
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement
PipeTubing Size:
6 in
Pressure Class:
350#
UL Listed:
No