6 in. Slip-On 150# 160 psi SDR 11 Epoxy Ductile Iron Back-Up Ring
6 in. Slip-On 150# 160 psi SDR 11 Epoxy Ductile Iron Back-Up Ring
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-207
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Ductile Iron
- Material Type:
- A536
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 150#