6 in. Socket Weld Schedule 80 Webb CPVC Flange

You last purchased this on
 

6 in. Socket Weld Schedule 80 Webb CPVC Flange

This product requires certification to purchase.
You last purchased this on
 

6 in. Socket Weld Schedule 80 Webb CPVC Flange

  • Fast #
  • Part #S851060C
  • Item #88267
  • Manufacturer Part #851-060C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
ASME:
ASME B16.5
ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Schedule Class:
80