6 in. Hub x Spigot Solvent Weld Sewer Stop Straight SDR 35 PVC 90 Degree Elbow
6 in. Hub x Spigot Solvent Weld Sewer Stop Straight SDR 35 PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- Injection Molded
- Fabricated fitting
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sanitary, Drainage
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- Height:
- 6-693/1000 in
- Length:
- 13-39/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 35
- Weight:
- 1-1/58 lb
- Width:
- 9-173/1000 in