6 in. Spigot x Socket Straight Schedule 80 PVC 90 Degree Elbow

You last purchased this on
 

6 in. Spigot x Socket Straight Schedule 80 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

6 in. Spigot x Socket Straight Schedule 80 PVC 90 Degree Elbow

  • Fast #
  • Part #S809060
  • Item #4480718
  • Manufacturer Part #809-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
80
Weight:
9-1/25 lb