6 in. Surface Element for General Electric - Hotpoint Range
6 in. Surface Element for General Electric - Hotpoint Range
Frequently Purchased Together
Product Details
- Volts: 208
- Five turn
- Watts: 1,000
Specifications
- Brand Model Compatibility:
- General Electric - Hotpoint Range
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Surface Element
- UL Listed:
- Yes
- Volts:
- 208V
- Watts:
- 1000 W