6 in. Threaded 150# Black Malleable Iron Cap

Part #IBCAPU  |  Item #1115128  |  Manufacturer Part #ZMBCA13

$190.14 EACH
(Pricing is for 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBCAPA | Item #190871 | Mfr. Part #ZMBCA00

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.36 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBCAPB | Item #190872 | Mfr. Part #ZMBCA01

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.36 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBCAPC | Item #190873 | Mfr. Part #ZMBCA02

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.36 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBCAPD | Item #161097 | Mfr. Part #ZMBCA03

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.57 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBCAPF | Item #161103 | Mfr. Part #ZMBCA04

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.47 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBCAPG | Item #161108 | Mfr. Part #ZMBCA05

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.18 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCAPH | Item #161111 | Mfr. Part #ZMBCA06

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.65 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCAPJ | Item #161113 | Mfr. Part #ZMBCA07

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.33 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBCAPK | Item #161121 | Mfr. Part #ZMBCA08

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.26 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCAPL | Item #274292 | Mfr. Part #ZMBCA09

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.53 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBCAPM | Item #273545 | Mfr. Part #ZMBCA10

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.50 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #IBCAPN | Item #1821182 | Mfr. Part #MBCA105

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.60 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBCAPP | Item #274293 | Mfr. Part #ZMBCA11

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.61 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IBCAPU | Item #1115128 | Mfr. Part #ZMBCA13

    Call for Pricing
    Call for Pricing
    Call us for price
    $190.14 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Coating: Black

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Cap

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

UL Listed: Yes