6 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

You last purchased this on
 

6 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

This product requires certification to purchase.
You last purchased this on
 

6 in. Union Tight Ductile Iron C153 Short Body 90 Degree Bend

  • Fast #
  • Part #DUT9U
  • Item #2402510
  • Manufacturer Part #670610299813
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts, MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement