6 in. Weld 600# Standard Raised Face Global Carbon Steel Flange

You last purchased this on
 

6 in. Weld 600# Standard Raised Face Global Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

6 in. Weld 600# Standard Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #G600F52RFWNFU
  • Item #4639817
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-694 Grade F52
Application:
Residential
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
Schedule Class:
40
UL Listed:
No