6 in. Weld Carbon Steel STD Cap
6 in. Weld Carbon Steel STD Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6-7/100 in
- Diameter - Outside:
- 6-31/50 in
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard, 40
- Size:
- 6 in
- Temperature Range:
- -20 to 650 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.28 in
- Weight:
- 6.9 lb