6 in. x 5 in. x 3 in. 26 ga Galvanized Steel Reducing Wye

Part #SHMYS26USM  |  Item #7648664  |  Manufacturer Part #RX79050603

Call for Pricing EACH

Inside Diameter 3:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 6 in

Inside Diameter 2: 5 in

Inside Diameter 3: 3 in

Material: Galvanized Steel