6 in. x 5 in. x 4 in. 26 ga Galvanized Steel Branch Wye
Part #SHMBUY26USP | Item #7626209 | Manufacturer Part #RX81060504
Call for Pricing
EACH
Inside Diameter 3:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Round
Gauge: 26
Inside Diameter: 6 in
Inside Diameter 2: 5 in
Inside Diameter 3: 4 in
Material: Galvanized Steel