6 in. x 6 in. x 4 in. 30 ga Galvanized Steel Tee Wye

Part #SHMTYS30UUP  |  Item #4040984  |  Manufacturer Part #8101.060604-30

Call for Pricing EACH

Inside Diameter 3:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 6 in

Inside Diameter 2: 6 in

Inside Diameter 3: 4 in

Material: Galvanized Steel