6 in. x 6 in. x 6 in. 28 ga Galvanized Steel Full Flow Wye with Crimp
Part #SHMFFY28UUU | Item #3798766 | Manufacturer Part #277666
Call for Pricing
Inside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Round
Gauge: 28
Inside Diameter: 6 in
Material: Galvanized Steel