This product requires certification to purchase.

6 in. 150# Straight Black Malleable Iron 45 Degree Elbow

6 in. 150# Straight Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4U
  • Item #32775
  • Manufacturer Part #0310025606
3.5 out of 5 Customer Rating

6 in. 150# Straight Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4U
  • Item #32775
  • Manufacturer Part #0310025606
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Standard
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291364112