This product requires certification to purchase.

6 in. Grooved Schedule 40 Single Random Length Global Black Carbon Steel Welded Pipe

6 in. Grooved Schedule 40 Single Random Length Global Black Carbon Steel Welded Pipe

  • Fast #
  • Part #GBPCGRA53BU
  • Item #2445573
  • Manufacturer Part #GBPCGRA53BU
3.7 out of 5 Customer Rating

6 in. Grooved Schedule 40 Single Random Length Global Black Carbon Steel Welded Pipe

  • Fast #
  • Part #GBPCGRA53BU
  • Item #2445573
  • Manufacturer Part #GBPCGRA53BU
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 147
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade B
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
6
Schedule Class:
40