This product requires certification to purchase.

6 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

6 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026099
  • Item #3375155
  • Manufacturer Part #026099
5 out of 5 Customer Rating
Brand image

6 in. Hub x Slip Straight, DWV and Street PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026099
  • Item #3375155
  • Manufacturer Part #026099
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Schedule 40 Dimensions
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Injection Molded
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC DWV
Warranty & Product Information
Application
Drainage
ASTM
ASTM D-2665
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
622454260993