6 ROOF JACK With CAP Flat
6 ROOF JACK With CAP Flat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 17 in
- Material:
- Steel
- Type:
- COD9106012