6 x 1 in. Hex Bolt with Nut

Part #HBWNGU  |  Item #1895287

Call for Pricing

Diameter:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Diameter: 1 in

Drive Type: Hex

Length: 6 in

Product Type: Hex Bolt, Nut