6 x 12 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel
6 x 12 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 5L Grade B
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-312, ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Grade B, ASTM A-53 Type S
- Coating:
- Black
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Nipple
- Grade:
- B
- Length:
- 12 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 40