6 x 17-1/2 x 28-1/8 in. Galvanized Furnace Box

You last purchased this on
 

6 x 17-1/2 x 28-1/8 in. Galvanized Furnace Box

This product requires certification to purchase.
You last purchased this on
 

6 x 17-1/2 x 28-1/8 in. Galvanized Furnace Box

  • Fast #
  • Part #SHMFB1728UA
  • Item #4720283
  • Manufacturer Part #CA50281706A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Furnace box
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Depth:
28-1/8 in
Height:
6 in
Length:
28-1/8 in
Material:
Steel
Product Type:
Furnace Box
Width:
17-1/2 in