6 x 18 in. Weld Schedule 40 Global Galvanized Carbon Steel Ready Cut Pipe
6 x 18 in. Weld Schedule 40 Global Galvanized Carbon Steel Ready Cut Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- ISO:
- ISO 9001:2000
- Length:
- 18 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40