6 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

6 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWXCRUK
  • Item #47733
  • Manufacturer Part #091060020
3.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

6 x 2 in. XH WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Pressure - High:
2374
Schedule Class:
Extra Heavy
UL Listed:
No
Wall Thickness:
0.432 in