6 x 2 in. IPT Ductile Iron C110 Tap-on-Pipe Blind Flange

Part #TAPBFPCUK  |  Item #1432200  |  Manufacturer Part #451631

Tap Size:

2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Coating: Prime Coated

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Flange

Flange Type: Blind

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

Origin: Global

Pressure Class: 125#

Tap Size: 2 in

Thickness: 1 in

UL Listed: Yes