Print

DESCRIPTION

6 x 2 in. Schedule 10 304L Stainless Steel Eccentric Reducer

IS14LWERUK

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Eccentric
IAPMO Listed
No
NSF Certified
No
UL Listed
No