6 X 20 EPDM A/WTHR SUC HOSE GREE

Part #A1220600020  |  Item #5072937  |  Manufacturer Part #1220-6000-20

Call for Pricing

Type:

Suction Hose

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Assembly type male x female NPSH

Specifications

Application: Water

Color Finish: Green

Diameter: 6 in

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Length: 20 ft

Material: Rubber

Material Type: EPDM

Maximum Pressure: 25 psi

Maximum Temperature: 140

Minimum Temperature: -40

Outside Diameter: 6-9/10 in

Product Type: Hose Assembly

Temperature Range: -40 to 140 Deg F

Type: Suction Hose