6 x 21 x 28-1/8 in. Galvanized Furnace Box
6 x 21 x 28-1/8 in. Galvanized Furnace Box
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
- Furnace box
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 6 in
- Height:
- 6 in
- Length:
- 28-1/8 in
- Material:
- Steel
- Product Type:
- Furnace Box
- Width:
- 21 in