6 x 24 in. Threaded Global Black Carbon Steel Ready Cut Pipe
6 x 24 in. Threaded Global Black Carbon Steel Ready Cut Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 6 in