6 x 3 in. Mechanical Joint Domestic Ductile Iron C153 Reducer (Less Accessories)

You last purchased this on
 
Tyler Union

6 x 3 in. Mechanical Joint Domestic Ductile Iron C153 Reducer (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 3 in. Mechanical Joint Domestic Ductile Iron C153 Reducer (Less Accessories)

  • Fast #
  • Part #DMJRLAUM
  • Item #2402038
  • Manufacturer Part #670610077602
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C151, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Application:
Waterworks
Clean Bagged:
No
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Reducer
ISO:
ISO 9001:2015
Length:
5 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes