6 x 3 in. Slip x Flanged 300# Flat Face Global Carbon Steel Weld Flange

You last purchased this on
 

6 x 3 in. Slip x Flanged 300# Flat Face Global Carbon Steel Weld Flange

This product requires certification to purchase.
You last purchased this on
 

6 x 3 in. Slip x Flanged 300# Flat Face Global Carbon Steel Weld Flange

  • Fast #
  • Part #G300FFSOFUM
  • Item #4897958
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Flange Type:
Flat Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No