6 x 3 in. Threaded 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

6 x 3 in. Threaded 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

6 x 3 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCUM
  • Item #1774399
  • Manufacturer Part #MBCPR1310
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Reducing
Length:
4-46/63 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes