6 x 3/4 in. B7 Stud Less Nut Black

Part #BBYSLNFU  |  Item #1837188

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Less nut
  • Right-hand connections
  • Scrader port for charge verification and expansions valve retrofit
  • Two 3/4" NPT condensate drains
  • Powder-painted galvanized metal drain pan
  • Metering device designed for either piston or expansion valve retrofit
  • Heavy gauge embossed galvanized cabinets fully lined with 1/2" faced insulation
  • Flush-fits furnace in most applications
  • Rifled copper tubing, enhanced aluminum fins
  • ARI certified with all brands of AC and heat pump systems

Specifications

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Grade: B7

Length: 6 in

Product Type: Less Nut, Stud

Width: 3/4 in